Zoro Homepage

Center Channel 175W 2-Way 3-Driver 6.5" Speaker

  • Mfr # DV62CLR-S

  • Zoro # G0227413


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Max. Wattage
175W
Frequency Response
38 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV62CLR-S
Zoro #
G0227413
UPC #
729305002174
Country of Origin
China

Details

Item
Speaker
Max. Wattage
175W
Frequency Response
38 Hz

Description

The BIC America DV62CLR-S 175 Watt 2-Way 3-Driver 6.5 In. Center Channel Speaker uses state-of-the-art components to produce lifelike sound and imaging rich in clarity. Its custom-designed .75 in. poly dome tweeter and dual 6.5 in. poly graphite woofers reproduce everything from whisper soft vocals in a jazz song to the loudest explosions in an action movie. Patented dual "Venturi" vents enable the DV62CLR-S to produce extended bass output down to 38 Hz!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.