
Clic Stic Ballpoint Pen, Retractable, Black Ink, 60PK
Mfr # CSM60BK
Zoro # G615140228
product price: $44.79
/pk 60, $0.75/eaKey Features
Color
Black
Overall Length
5.9 in
Depth
2.75 in
Recycled Total
0%
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM60BK
Zoro #
G615140228
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
5.9 in
Depth
2.75 in
Width
4.25 in
Details
Color
Black
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled
No
Recycled Post Consumer Waste
0%
Description
Retractable ballpoint pens with black ink feature a comfortable, round barrel for an enjoyable writing experience. Break-resistant clip stays strong through frequent use to keep this pen easily accessible. 1.0mm, medium-point tip produces crisp, bold lines for excellent visibility. Retractable pens are perfect for offices, homes, schools and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.