Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cristal Xtra Bold Fashion Bold Point 1.6mm 8 Colors, 48PK

  • Mfr # MSBAP8-AST

  • Zoro # G012032676


product price: $19.49
/pk 48, $0.41/ea

Key Features

Color
Black, Blue, Red, Green, Pink, Purple, Turquoise, Lime
Barrel Material
Plastic, Ink, Polyester
Includes
48 Assorted Ink Pens
Recommended Age
12+ yrs
Recommended Grade
Garde 6+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBAP8-AST
Zoro #
G012032676
UPC #
194629138494
Country of Origin
Mexico

Details

Color
Black, Blue, Red, Green, Pink, Purple, Turquoise, Lime
Barrel Material
Plastic, Ink, Polyester
Includes
48 Assorted Ink Pens
Recommended Age
12+ yrs
Recommended Grade
Garde 6+

Description

Enjoy ultra-smooth ink flow and a fluid, effortless writing experience with BIC Cristal Xtra Bold Ball Pens. Featuring a translucent smoked barrel that keeps ink supply visible, these pens offer a sleek and modern twist on the classic BIC Cristal pen design. Each pen comes equipped with a 1.6mm bold point that creates striking, vivid lines. The ink technology delivers smooth ink flow while enhancing vividness, making the pens ideal for adding bold flair to drawings and notes. Each pack includes 8 pens. Sold as 6 packs for a total of 48 pens.


  • •Six 8-count packs of BIC Cristal Xtra Bold Ballpoint Pen, Assorted colors
  • •Ink pens feature a 1.6mm bold point for vivid lines that stand out on the page
  • •Translucent smoked barrel indicates ink level, so you aren't surprised by an empty pen
  • •BIC pens write loud and clear, without extra pressure on your part
  • •High-quality ink pen provides smooth, consistent strokes. Ink won't skip, smear or clog providing sharp, legible lines with every use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.