Zoro Homepage

Cristal Xtra Smooth Ballpoint Pen, Assorted Colors, 24PK

  • Mfr # MSBAPP241AST

  • Zoro # G4604599


product price: $6.39
/pk 24, $0.27/ea
Sold in multiples of 2 for $12.78

Key Features

Ink Color
Black; Blue; Green; Lime Green; Pink; Purple; Turquoise
Pen Type
Ballpoint Pen
Color
Assorted
Tip Size
1.6 mm
Weight
0.33 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBAPP241AST
Zoro #
G4604599
UPC #
-
Country of Origin
Mexico

Dimensions

Tip Size
1.6 mm
Depth
1.3 in
Overall Length
7.6 in
Width
5.3 in
Pen Point Size Type
Bold
Pen Point Size
1.6 mm

Description

Ballpoint pens in assorted colors feature easy-glide ink technology to deliver an incredibly smooth writing experience. Hexagon-shaped barrel prevents rolling off smooth, slanted surfaces for added convenience. Clear barrel allows you to easily monitor your ink supply to prevent unexpected depletion. Color-coded cap matches the ink color and can be used to attach the pen to notepads, shirts and more.


  • Pens feature a 1.6 mm bold point for vivid lines that stand out on the page.
  • Translucent smoked barrel indicates ink level, so you aren't surprised by an empty pen.
  • Our Quality Comes in Writing!
  • Black, blue, and green feature the Easy-Glide System, BIC's exclusive ink system technology, for smoother writing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.