Zoro Homepage

Cristal Xtra Smooth Ballpoint Pen, Blue, 10PK

  • Mfr # MSP10BE

  • Zoro # G415140138


product price: $5.15
/pk 10, $0.52/ea
Sold in multiples of 3 for $15.45

Key Features

Color
Blue
Overall Length
8 in
Dated Goods
No
Width
4.4 in
Recycled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP10BE
Zoro #
G415140138
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
8 in
Width
4.4 in
Depth
0.4 in

Details

Color
Blue
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Cristal Ballpoint Pens feature a clear barrel so you can see the available ink supply and a roll-proof, hexagon-shaped barrel for comfortable, controlled writing. Design includes a ventilated cap and brass medium point with tungsten carbide ball. Cap color matches ink color. Stick pen delivers long-lasting dependability and smooth writing and writes with consistent, sharp, effortless lines. Ballpoint pens are nonrefillable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.