
Cristal Xtra Smooth Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Clear Barrel, 500PK
Mfr # MS500E-BLU
Zoro # G815661479
product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns
Key Features
Marking Tool Product Group
Cristal® Xtra Smooth
Marking Tool Color Family
Blue
Barrel Color
Clear
Pen Grip
Smooth
Pen Type
Ballpoint Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS500E-BLU
Zoro #
G815661479
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
1 mm
Details
Marking Tool Product Group
Cristal® Xtra Smooth
Marking Tool Color Family
Blue
Barrel Color
Clear
Pen Grip
Smooth
Pen Type
Ballpoint Pen
Tip Style
Conical
Item
Ballpoint Pens
Description
Enjoy an ultra-smooth writing experience with the BIC Cristal Xtra Smooth Ballpoint Pen, The Pen America Grew Up With. Equipped with proprietary Easy-Glide System ink, the colored pens dispense ink smoothly and evenly, offering up to 35 percent smoother writing than traditional BIC ballpoint ink and ensuring a consistent and vivid line. The versatile 1.0 mm pens medium point is designed to handle a wide variety of applications. The clear barrel shows you when you're running low on ink, and the iconic hexagonal barrel shape helps provide a good grip. The pen is non-refillable.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.