Zoro Homepage
This item is Discontinued.
Bic Dry Erase Marker, Chisel, Blue, 12PK BICGDEM11BE

Dry Erase Marker, Chisel, Blue, 12PK (Discontinued)

  • Mfr # BICGDEM11BE
  • Zoro # G3235747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICGDEM11BE
Zoro #
G3235747
UPC #
070330323285
Country of Origin
Brazil

Dimensions

Tip Size
Chisel

Details

Item
Dry Erase Markers
Ink Color
Blue
Barrel Type
Original
Marker Tip
Chisel
Marker Ink Color
Blue
Features
Non-Washable
Number of Markers
12
Low Odor
Yes
Marker Cap
Capped

Description

Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Blue, Number of Markers 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.