Dry Erase Marker, Chisel, Green, PK12
- Mfr # BICGDEM11GN
- Zoro # G022886023
product price:Â
$
16.15
/pk of 12, $1.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use On
Whiteboards, Glass and Nonporous Surfaces
Features
Low-odor Ink, Non-toxic
Standards
ACMI Approved Non-Toxic, AP Certified Nontoxic
Ink Color
Green
Marker Tip
Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BICGDEM11GN
- Zoro #
- G022886023
- UPC #
- 070330323292
- Country of Origin
- Korea, Republic of
Details
- For Use On
- Whiteboards, Glass and Nonporous Surfaces
- Features
- Low-odor Ink, Non-toxic
- Standards
- ACMI Approved Non-Toxic, AP Certified Nontoxic
- Ink Color
- Green
- Marker Tip
- Chisel
- Item
- Dry Erase Marker
- Erase Type
- Dry Erase
- Includes Eraser
- Eraser Not Included
- Marker Ink Color
- Green
Description
Dry Erase Marker, Chisel, Marker Cap Capped, Marker Ink Color Green, Marker Set Ink Colors Not Applicable, Number of Markers 12, Standards ACMI Approved Non-Toxic, AP Certified Nontoxic, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.