Zoro Homepage
This item is Discontinued.
Bic Dry Erase Marker, Pocket-Style, Assorted, 4PK BICDECFP41ASST

Dry Erase Marker, Pocket-Style, Assorted, 4PK (Discontinued)

  • Mfr # BICDECFP41ASST
  • Zoro # G3235808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICDECFP41ASST
Zoro #
G3235808
UPC #
070330330658
Country of Origin
France

Dimensions

Tip Size
Assorted

Details

Item
Dry Erase Markers
Ink Color
Black,Blue,Green,Red
Barrel Type
Pen Style
Marker Set Ink ColorsĀ 
Black, Blue, Green, Red
Marker Ink Color
Assorted
Features
Non-Washable
Low Odor
No
Marker Tip
Bullet
Marker Cap
Capped
Number of Markers
4
Marker Set Ink Colors
Black, Blue, Green, Red

Description

Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Pen Style, Low Odor No, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.