Shop BIC
See all product information
Create Account
Ecolutions Gel Pen, Retractable, Medium 1 mm, Assorted Ink Colors, Blue Barrel, 12PK
Mfr # RGLE11-AST
Zoro # G823332552
product price:Â $26.79
/pk 12, $2.23/eaKey Features
Pen Type
Gel Pen
Features
Pocket Clip
Grip
Ribbed
Barrel Color
Blue
Point Size
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGLE11-AST
- Zoro #
- G823332552
- UPC #
- 70330378148
- Country of Origin
- China
Dimensions
- Point Size
- 1 mm
- Point Size Type
- Medium
Details
- Pen Type
- Gel Pen
- Features
- Pocket Clip
- Grip
- Ribbed
- Barrel Color
- Blue
- Pen Style
- Retractable
- Tip Style
- Conical
- Marking Tool Color Family
- Multicolor
- Ink Color
- Light Blue, Pink, Purple, Red
- Point Type
- Medium
- Item
- Gel Pens
- Visible Ink Supply
- Yes
- Color
- Multicolor
- Pocket Clip
- Yes
- Grip Type
- Ribbed
Description
Help write our planet's future with the long-lasting BIC ECOlutions ocean-bound plastic retractable gel pen. This gel pen is made from 78% ocean-bound recycled plastic, excluding the ink cartridge, and the paperboard packaging is made from 100% recycled content and is recyclable. All the materials used are collected within 31 miles of a shore or waterway that leads to the ocean, preventing them from entering the ocean. With a medium 1 mm point, this is the perfect BIC pen for everyday writing. The smooth writing ink system delivers hours of effortless writing. The classic, slender, semi-clear barrel makes it easy to check ink levels. This pen is a smart choice for righties and lefties, as the vibrant ink dries quickly to prevent smearing. Designed for convenience, this retractable pen lets you start writing with just one click. Pick up the BIC ECOlutions ocean-bound plastic retractable gel pen for a high-quality, affordable writing utensil you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.