
ECOlutions Round Stic Ballpoint Pen, Black, 10PK
Mfr # GSME10BK
Zoro # G415140305
product price: $3.59
/pk 10, $0.36/eaSold in multiples of 3 for $10.77
Key Features
Color
Black
Overall Length
6.9 in
Recycled
Yes
Width
4.25 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSME10BK
Zoro #
G415140305
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
6.9 in
Width
4.25 in
Depth
0.53 in
Details
Color
Black
Recycled
Yes
Dated Goods
No
Assembly Required
No
Recycled Total
74%
Recycled Post Consumer Waste
74%
Description
Help write our planet's future with the long-lasting, BIC Ecolutions Round Stic Ballpoint Pens. This ballpoint pen is not only made from 97 percent recycled plastic excluding ink cartridge, but the paperboard used in the packaging is made up of 100 percent recycled content and is also recyclable. With a medium 1.0mm ballpoint, it's the perfect BIC pen for everyday writing. Smooth writing ink system delivers hours of effortless writing. Classic, slender, semi-clear barrel acts as a handy window when checking pen ink levels. Pens are suitable for righties and lefties as the ink dries quickly to prevent smearing. Use the convenient clip to hook the ink pen onto your pocket or notebook. Pick up BIC Ecolutions Round Stic Ballpoint Pen for a high-quality writing utensil you can trust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.