Zoro Homepage

ECOlutions Round Stic Ballpoint Pen, Blue, 10PK

  • Mfr # GSME10BE

  • Zoro # G415140268


product price: $3.59
/pk 10, $0.36/ea
Sold in multiples of 3 for $10.77

Key Features

Color
Blue
Overall Length
6.9 in
Recycled Total
74%
Assembly Required
No
Depth
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSME10BE
Zoro #
G415140268
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
6.9 in
Depth
0.53 in
Width
4.25 in

Details

Color
Blue
Recycled Total
74%
Assembly Required
No
Dated Goods
No
Recycled
Yes
Recycled Post Consumer Waste
74%

Description

Help write our planet's future with the long-lasting, BIC Ecolutions Round Stic Ballpoint Pens. This ballpoint pen is not only made from 97 percent recycled plastic excluding ink cartridge, but the paperboard used in the packaging is made up of 100 percent recycled content and is also recyclable. With a medium 1.0mm ballpoint, it's the perfect BIC pen for everyday writing. Smooth writing ink system delivers hours of effortless writing. Classic, slender, semi-clear barrel acts as a handy window when checking pen ink levels. Pens are suitable for righties and lefties as the ink dries quickly to prevent smearing. Use the convenient clip to hook the ink pen onto your pocket or notebook. Pick up BIC Ecolutions Round Stic Ballpoint Pen for a high-quality writing utensil you can trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.