FormulaSeriesFH6-LCRDual6-1/2-Inch175-Watt2-WayLCRAll-ChannelSpeaker

  • Mfr # FH6-LCR

  • Zoro # G100447764


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Depth
6.1"
Width
21.9"
Impedance
8 Ohm
Product Type
Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH6-LCR
Zoro #
G100447764
UPC #
729305003621
Country of Origin
China

Dimensions

Height
8"
Depth
6.1"
Width
21.9"

Details

Impedance
8 Ohm
Product Type
Speaker

Description

The BIC America Formula FH6-LCR All Channel Speaker is a ideal choice for those looking for premium sound at an affordable price! This speaker can be used for center, front main, side and surround channels of a system. Its 6-1/2 in. mid/high frequency horn tweeter delivers superb dynamic range, reproducing everything from whisper-soft vocals in a jazz song to the loudest explosions in an action movie. 2 injection-molded 6-1/2 in woofers enable extended bass output creating an accurate balance of sound. The FH6-LCR includes wall mounts for both vertical and horizontal mounting. This LCR speaker is designed for both home theater and music applications and comes in a Black wood-grain finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.