
Four-Color Pro Grip Multi-Color Ballpoint Pen, Retractable, Med 1 mm, Black/Blue/Green/Red Ink, 12PK
Mfr # MMPG11-AST
Zoro # G523332142
product price:Â $63.39
/pk 12, $5.28/eaKey Features
Ink Color
Black/Blue/Green/Red
Pen Type
Ballpoint Pen
Point Size
1 mm
Tip Style
Conical
Marking Tool Color Family
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MMPG11-AST
Zoro #
G523332142
UPC #
70330385146
Country of Origin
Tunisia
Dimensions
Point Size
1 mm
Details
Ink Color
Black/Blue/Green/Red
Pen Type
Ballpoint Pen
Tip Style
Conical
Marking Tool Color Family
Multicolor
Pen Style
Retractable
Barrel Color
Black/Gray
Features
Airplane-Safe Ink; Pocket Clip
Grip
Contoured Rubberized
Refillable
Yes
Description
Experience long-lasting ink and enhanced writing comfort with BIC 4-Color Pro Grip Retractable Ball Pens. Perfect for both practical and creative tasks at work, at school and at home, these world-renowned multifunction pens let you choose from four ink colors with a simple click, so there's no need to carry around multiple pens. Use them for drawing, journaling, color-coding, proofing, editing... just about any writing task. Pro Grip pens also feature a slightly wider barrel and an ergonomic, rubberized grip that feels wonderful in the hand. Compatible with standard BIC 4-Color refills.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.