
Four-Color Shine Multi-Color Ballpoint Pen, Retractable, Medium 1mm, Black/Blue/Green/Red Ink, 3PK
Mfr # MMMTP31-AST
Zoro # G023332468
product price:Â $14.25
/pk 3, $4.75/eaKey Features
Ink Color
Black/Blue/Green/Red
Pen Type
Ballpoint Pen
Point Size
1 mm
Tip Style
Conical
Barrel Color
Bronze, Gold, Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MMMTP31-AST
Zoro #
G023332468
UPC #
70330381001
Country of Origin
France
Dimensions
Point Size
1 mm
Details
Ink Color
Black/Blue/Green/Red
Pen Type
Ballpoint Pen
Tip Style
Conical
Barrel Color
Bronze, Gold, Silver
Pen Style
Retractable
Grip
Smooth
Marking Tool Color Family
Multicolor
Features
Airplane-Safe Ink; Pocket Clip
Refillable
Yes
Description
Express yourself in vivid color with the dependable and ultra-convenient BIC 4-Color Ball Pen. This world-renowned multifunction pen lets you choose from four ink colors with a simple click, so there's no need to carry around multiple pens. It's a practical solution that's ideal for color-coding, organizing notes, editing others' work and more. Standard ballpoint ink is long-lasting, and the pen is refillable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.