Gel-ocity Quick Dry Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, 16PK

  • Mfr # RGLCGA16-AST

  • Zoro # G515661359


product price:  $33.15
/pk 16, $2.07/ea

Key Features

Barrel Color
Assorted
Tip Style
Conical
Marking Tool Color Family
Multicolor
Marking Tool Product Group
Gel-ocity™ Quick Dry
Point Size
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGLCGA16-AST
Zoro #
G515661359
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Barrel Color
Assorted
Tip Style
Conical
Marking Tool Color Family
Multicolor
Marking Tool Product Group
Gel-ocity™ Quick Dry
Pen Grip
Rubber
Pen Type
Gel Pen
Item
Gel Pens

Description

Enjoy a super-smooth writing experience with BIC Gel-ocity Quick Dry Gel Pens. Ideal for note-taking, journaling, and a variety of other everyday writing activities, these pens feature a super-smooth, smear-free, quick-drying ink that dries in as little as five seconds. The round barrel rests comfortably in your hand, while the 0.7 mm point creates vivid marks. This retractable gel pen allows you to extend and retract the tip with a simple click. Available in a variety of vibrant ink colors, these gel pens are sure to leave a fun, striking impression.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.