
Gel-ocity Xtra Smooth Pens, 0.7 mm, Assorted Colors, 12PK
Mfr # RGLCGA11-AST
Zoro # G115140148
product price: $27.59
/pk 12, $2.30/eaKey Features
Color
Multi
Overall Length
6 in
Depth
1.3 in
Dated Goods
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RGLCGA11-AST
Zoro #
G115140148
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
6 in
Depth
1.3 in
Width
2.8 in
Details
Color
Multi
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%
Description
Gel-ocity Retractable Pen features a quick-drying formula that prevents your writing from smearing for legible results that last. Super-smooth gel lays down cleanly with minimal pressure and resistance to effortlessly glide across the page. Its full-grip barrel provides all-day comfort for a delightfully pleasant writing experience whether you're writing a quick note or an entire essay. Plus, the 0.7mm medium point produces bold, crisp lines that are easy to read.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.