Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gel Roller Ball Pen, Medium 0.7 mm, Black PK12

  • Mfr # BICRLC11BK

  • Zoro # G5779252


product price: $10.45
/pk 12, $0.87/ea

Key Features

Ink Color
Black
Pen Type
Gel
Point Size
0.7mm
Pen Ink Color
Black
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICRLC11BK
Zoro #
G5779252
UPC #
070330315631
Country of Origin
France

Dimensions

Point Size
0.7mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Gel
Item
Retractable Pen
Pen Ink Color
Black
Pen Cap
Retractable
Barrel Color
Black
Grip
Contoured
Point Type
Medium
Pen Tip
0.7 mm
Pen Cushion
Yes
Pen Grip
Textured Cushion
Barrel Material
Plastic
Features
Refillable; Pocket Clip Indicator; Visible Ink Supply; Non-Erasable Ink
Includes Pen Cushion
Cushion Included
Series
Gel-ocity(TM)
Material
Plastic, Tungsten Carbide
Manufacturer Pen Refill #
RRLCP21BK
Pen Grip Type
Contoured
Pen Tip Type
Conical
Pen Barrel Color(s)
Translucent Black
Pen Ink Color(s)
Black
Pen Style
Retractable
Special Ink Properties
Water-Based Gel
Pen Sub-Brand & Product Family
Gel-ocityâ„¢
Weight
0.322 lbs
Marker Cap
Retractable
Number of Markers
12
Cartridge Type
Non-Pressurized
Ink Type
Gel
Low-Viscosity Ink
No

Description

Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Gel-ocity(TM), Package Quantity 12
  • Smooth-writing, refillable retractable gel pen perfect for any occasion.
  • Contoured grip for comfort and control.
  • Trendy translucent barrel shows ink level.
  • 0.7 mm medium point creates smooth, vivid lines.
  • Refillable with BIC Gel Refills (refills sold separately and available in black or blue ink only).
  • Convenient retractable design deploys and retracts tip with a single click.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.