
GLIDE Bold Ballpoint Pen, Retractable, Bold 1.6 mm, Black Ink, Translucent Black Barrel, PK4, 4PK
Mfr # VLGBP41-BLK
Zoro # G606438143
product price: $4.65
/pk 4, $1.16/ea
Sold in multiples of 2 for $9.30
Key Features
Pen Style
Retractable
Pen Tip Type
Conical
Pen Barrel Color(s)
Translucent Black
Pen Point Size Type
Bold
Pen Sub-Brand & Product Family
GLIDEâ„¢ Bold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VLGBP41-BLK
Zoro #
G606438143
UPC #
70330184503
Country of Origin
France
Dimensions
Pen Point Size Type
Bold
Pen Point Size
1.6 mm
Details
Item
Pens
Pen Style
Retractable
Pen Tip Type
Conical
Pen Barrel Color(s)
Translucent Black
Pen Sub-Brand & Product Family
GLIDEâ„¢ Bold
Pen Ink Color(s)
Black
Pen Grip Type
Contoured Rubber
Description
Be bold with the GLIDE Bold Retractable Ball Pen. Vivid and ultra-smooth, this pen features BIC's smoothest writing system yet, even smoother than BIC's classic paste-ink system. A 1.6 mm precision tip and classic ballpoint design ensure excellent line quality and solid, reliable performance. A comfortable rubber grip and a convenient, plastic pocket clip deliver easy writing while allowing you to keep the pen with you wherever you go. Smooth-click, retractable pen mechanism.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.