Zoro Homepage

Glide Bold Retractable Ball Point Pen, Bold Point 1.6mm, Black, 12PK

  • Mfr # VLGB11-BLK

  • Zoro # G516038860


product price: $17.59
/pk 12, $1.47/ea

Key Features

Includes
(12) Black Pens
Color
Black
Barrel Material
Plastic
Recommended Grade
Grade 7+
Recommended Age
12+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLGB11-BLK
Zoro #
G516038860
UPC #
70330185104
Country of Origin
Tunisia

Details

Includes
(12) Black Pens
Color
Black
Barrel Material
Plastic
Recommended Grade
Grade 7+
Recommended Age
12+ years

Description

The perfect choice for everyday writing, BIC Glide Bold Retractable Ball Point Pens provide a super-smooth writing experience. This pen features proprietary Easy Glide System ink technology that delivers smooth, consistent ink flow--making it the Smoothest Pen in the Universe! Each pen comes equipped with a 1.6mm point that makes bold, vivid lines and a rubber grip that provides comfort and control as you jot down notes, write letters, or doodle. This ballpoint pen has a convenient retractable design that allows you to extend and retract the tip with a single click. Each pack includes 12 black pens.


  • The Smoothest Pen in the Universe!
  • Pens feature proprietary Easy Glide System ink technology for an ultra-smooth writing experience
  • Each pen has rubber grip for comfort and control
  • 1.6mm point creates bold, vivid lines
  • Convenient retractable ballpoint pen for easy one-click operation
  • Great everyday pen for use at home, school, or the office

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.