Zoro Homepage
This item is Discontinued.
Bic Grip Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 BICGREM11BE

Grip Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (Discontinued)

  • Mfr # BICGREM11BE
  • Zoro # G5774867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICGREM11BE
Zoro #
G5774867
UPC #
070330311954
Country of Origin
United States

Dimensions

Point Size
0.5mm

Details

Ink Color
Blue
Pen Type
Roller Ball
Pen Tip
0.5 mm
Point Type
Micro-Fine
Barrel Color
Gray
Item
Pen
Grip
Rubber Comfort
Pen Ink Color
Blue
Pen Cushion
Yes
Pen Grip
Textured Cushion
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Pen Cap
Capped
Series
Roller Glide(TM)
Product Type
Rollerball Pens
Marker Cap
Capped

Description

Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Gray, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Roller Glide(TM), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.