Zoro Homepage
This item is Discontinued.
Bic Grip Roller Ball Pen, Fine 0.7 mm, Blue PK12 BICGRE11BE

Grip Roller Ball Pen, Fine 0.7 mm, Blue PK12 (Discontinued)

  • Mfr # BICGRE11BE
  • Zoro # G5651606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICGRE11BE
Zoro #
G5651606
UPC #
070330312043
Country of Origin
United States

Dimensions

Point Size
0.7mm

Details

Ink Color
Blue
Pen Type
Roller Ball
Item
Pen
Pen Grip
Textured Cushion
Barrel Color
Gray
Pen Cushion
Yes
Pen Ink Color
Blue
Point Type
Fine
Grip
Rubber Comfort
Pen Tip
0.7 mm
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Pen Cap
Capped
Series
Roller Glide(TM)
Product Type
Rollerball Pens
Marker Cap
Capped

Description

Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Gray, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Roller Glide(TM), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.