Zoro Homepage

Highlighter, Fluorescent Green, PK12

  • Mfr # BICBL11GN

  • Zoro # G2689331


product price: $7.25
/pk 12, $0.60/ea

Key Features

Tip Size
Broad/Fine
Barrel Type
Pen Style
Point Type
Chisel
Tip Style
Chisel
Marker Ink Color
Fluorescent Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICBL11GN
Zoro #
G2689331
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Broad/Fine

Details

Item
Highlighter
Ink Color
Fluorescent Green
Barrel Type
Pen Style
Point Type
Chisel
Tip Style
Chisel
Marker Ink Color
Fluorescent Green
Features
Pocket Clip
Standards
ACMI AP
Marker Cap
Capped
Marker Tip
Chisel
Number of Markers
12
Highlighter Style
Pen
Highlighter Barrel Color
Green/Black
Grip Type
Smooth
Ink Type
Standard
Metal Detectable
Not Metal Detectable
Includes Pen Cushion
Cushion Not Included
Refillable
Non-Refillable
X-Ray Detectable
Not X-Ray Detectable
Toxicity
Non-Toxic
Retractable
No
Color Family
Green
Highlighters Erasable Ink
No
Pocket Clip Indicator
Yes

Description

Highlighter, Barrel Type Pen Style, Fluorescent Green, Marker Set Ink Colors Not Applicable, Capped, Chisel Marker Tip, Refillable Non-Refillable, Standards ACMI AP, Package Quantity 12


  • Super bright fluorescent ink.
  • Chisel tip for broad highlighting or fine underlining.
  • Won't dry out if the cap is left off for eight hours.
  • Great for use at home, office and school.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.