Zoro Homepage

Highlighter, Fluorescent Yellow, PK12

  • Mfr # BICBL11YW

  • Zoro # G2689307


product price: $7.99
/pk 12, $0.67/ea

Key Features

Tip Size
Broad/Fine
Barrel Type
Pen Style
Point Type
Chisel
Tip Style
Chisel
Marker Ink Color
Fluorescent Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICBL11YW
Zoro #
G2689307
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Broad/Fine

Details

Item
Highlighter
Ink Color
Fluorescent Yellow
Barrel Type
Pen Style
Point Type
Chisel
Tip Style
Chisel
Marker Ink Color
Fluorescent Yellow
Standards
ACMI AP
Features
Pocket Clip
Marker Cap
Capped
Marker Tip
Chisel
Number of Markers
12
Grip Type
Smooth
Highlighter Barrel Color
Yellow/Black
Highlighter Style
Pen
Refillable
Non-Refillable
X-Ray Detectable
Not X-Ray Detectable
Toxicity
Non-Toxic
Ink Type
Standard
Includes Pen Cushion
Cushion Not Included
Metal Detectable
Not Metal Detectable
Retractable
No
Highlighters Erasable Ink
No
Pocket Clip Indicator
Yes
Color Family
Yellow

Description

Whether you're organizing your notes or underlining passages in a textbook, BIC Brite Liner Highlighters make highlighting fun and easy. These highlighters come in a highly visible, fluorescent color, allowing you to easily color-code and emphasize information. Each highlighter has a versatile, firm chisel tip that allows you to seamlessly switch between broad highlighting and precise underlining. BIC Brite Liner Highlighters can be left uncapped for up to eight hours without drying out. And thanks to their convenient pen-shaped design, these flourescent highlighters are easy to grip and use.

  • • Super bright fluorescent ink.
  • • Chisel tip for broad highlighting or fine underlining.
  • • Won't dry out if the cap is left off for eight hours.
  • • Great for use at home, office and school.
  • Super bright fluorescent ink.
  • Chisel tip for broad highlighting or fine underlining.
  • Won't dry out if the cap is left off for eight hours.
  • Great for use at home, office and school.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.