Zoro Homepage

Highlighter Set Fluorescent Colors PK4

  • Mfr # BICBLMGP41ASST

  • Zoro # G2689359


product price: $4.15
/pk 4, $1.04/ea
Sold in multiples of 3 for $12.45

Key Features

Ink Color
Fluorescent Blue, Fluorescent Green, Fluorescent Pink, Fluorescent Yellow
Tip Size
Broad/Fine
Barrel Type
Standard
Point Type
Chisel
Tip Style
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICBLMGP41ASST
Zoro #
G2689359
UPC #
-
Country of Origin
Brazil

Dimensions

Tip Size
Broad/Fine

Details

Item
Grip Highlighter
Ink Color
Fluorescent Blue, Fluorescent Green, Fluorescent Pink, Fluorescent Yellow
Barrel Type
Standard
Point Type
Chisel
Tip Style
Chisel
Marker Set Ink Colors 
Blue, Green, Pink, Yellow
Features
Pocket Clip Included
Marker Ink Color
Assorted
Standards
ACMI AP
Marker Tip
Chisel
Marker Cap
Capped
Marker Set Ink Colors
Blue, Green, Pink, Yellow
Number of Markers
4
Highlighter Barrel Color Assortment
Blue/Black; Green/Black; Pink/Black; Yellow/Black
Grip Type
Textured Rubber
Highlighter Ink Color Assortment
Fluorescent Blue; Fluorescent Green; Fluorescent Pink; Fluorescent Yellow
Highlighter Style
Round Tank
Marker Set Ink Colors 
Blue, Green, Pink, Yellow
Ink Type
Standard
X-Ray Detectable
Not X-Ray Detectable
Includes Pen Cushion
Cushion Included
Metal Detectable
Not Metal Detectable
Refillable
Non-Refillable
Toxicity
Non-Toxic
Pocket Clip Indicator
Yes
Highlighters Erasable Ink
No
Color Family
Multicolor
Retractable
No

Description

Highlighter Set, Barrel Type Standard, Assorted, Marker Set Ink Colors Blue, Green, Pink, Yellow, Capped, Chisel Marker Tip, Refillable Non-Refillable, Standards ACMI AP, Package Quantity 4


  • Super bright fluorescent ink.
  • Each highlighter features a large supply of ink-perfect for heavy users.
  • Chisel tip for broad highlighting or fine underlining.
  • Will not dry out if left uncapped for up to eight hours.
  • Molded grip for control and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.