Zoro Homepage

In-Ceiling 250W 3-Way 10" Speaker with Pivoting Tweeter

  • Mfr # H-310C

  • Zoro # G0228497


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Max. Wattage
250 W
Color
White
Width
13.5"
Type
In-Ceiling
Includes
Opaque white cloth decor grill and paintable metal grille
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-310C
Zoro #
G0228497
UPC #
729305004314
Country of Origin
China

Dimensions

Width
13.5"
Depth
5.3"

Details

Item
Ceiling Speaker
Max. Wattage
250 W
Color
White
Type
In-Ceiling
Includes
Opaque white cloth decor grill and paintable metal grille
Impedance
8 Ohm
Product Type
Speaker
Sensitivity
90 dB

Description

The BIC America 250 Watt 3-Way 10" In-Ceiling Speaker with Pivoting Tweeter and Midrange Plus Metal and Cloth Grilles is an excellent way to use speakers without bulky clutter on the floor. This durable speaker houses a 10" heavy-duty woven fiber woofer that enables extended bass output, even under high-stress conditions, as well as a pivoting 1" liquid-cooled titanium dome tweeter and pivoting 2.5" woven fiber midrange. It includes an opaque white cloth decor grill and paintable metal grille.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.