Zoro Homepage

Intensity Dry Erase Marker, Fine Point, Low Odor, Black, 12PK

  • Mfr # GDE11-BK

  • Zoro # G515140144


product price: $16.15
/pk 12, $1.35/ea

Key Features

Color
Black
Standards
ACMI Certified AP Nontoxic|ASTM 6400 Certified
Height
0.5 in
Width
0.5 in
Length
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE11-BK
Zoro #
G515140144
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5 in
Width
0.5 in
Length
5.3 in

Details

Color
Black
Standards
ACMI Certified AP Nontoxic|ASTM 6400 Certified
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Intensity Bold Dry-Erase Marker is perfect for use on dry-erase boards, glass and most nonporous surfaces. Modern barrel design offers a rubberized grip for comfort and control. Durable fine point is great for detailed writing that erases easily. Smooth ink flow produces bright, vivid colors. Low-odor, nontoxic ink easily erases with a dry cloth, tissue or felt eraser.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.