Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intensity Dry Erase Marker, Fine Point, Low Odor, Red, 12PK

  • Mfr # GDE11-RD

  • Zoro # G215140178


product price: $17.45
/pk 12, $1.45/ea

Key Features

Color
Red
Standards
ACMI Certified AP Nontoxic
Length
5.3 in
Width
0.5 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE11-RD
Zoro #
G215140178
UPC #
-
Country of Origin
United States

Dimensions

Length
5.3 in
Width
0.5 in
Height
0.5 in

Details

Color
Red
Standards
ACMI Certified AP Nontoxic
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Intensity Bold Dry-Erase Marker is perfect for use on dry-erase boards, glass and most nonporous surfaces. Modern barrel design offers a rubberized grip for comfort and control. Durable fine point is great for detailed writing that erases easily. Smooth ink flow produces bright, vivid colors. Low-odor, nontoxic ink easily erases with a dry cloth, tissue or felt eraser.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.