
Intensity Fineliner Dual Tip Felt Pen, Stick, Fine 0.7 mm Bullet, Assorted Colors, 6PK
Mfr # FPINDP61-AST
Zoro # G823332132
product price:Â $12.09
/pk 6, $2.02/eaKey Features
Ink Color
Black, Blue, Green, Pink, Red, Yellow
Point Type
Bullet
Barrel Color
Black, Black/Blue, Black/Green, Black/Pink, Black/Red, Black/Yellow
Pen Type
Porous Point Pen
Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FPINDP61-AST
Zoro #
G823332132
UPC #
70330365292
Country of Origin
China
Dimensions
Point Size
0.7 mm
Details
Ink Color
Black, Blue, Green, Pink, Red, Yellow
Point Type
Bullet
Barrel Color
Black, Black/Blue, Black/Green, Black/Pink, Black/Red, Black/Yellow
Pen Type
Porous Point Pen
Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Grip
Smooth
Tip Style
Brush/Bullet
Pen Style
Stick
Marking Tool Color Family
Multicolor
Cap Color
Black, Blue, Green, Pink, Red, Yellow
Description
BIC Intensity Fineliner Dual Tip Felt Pens provide artists with exceptional versatility, making them ideal for professional fine art, brush lettering, illustrations, journaling and more! One end features a brush tip for broad, medium and fine strokes, while the other end features a fine bullet tip for consistent, high-precision marking. And to provide you with a safe, high-quality product that you can rely on, all Intensity Fineliner marker pens utilize odor-free water-based ink, making them perfect for the classroom, the office and the home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.