Intensity Low Odor Chisel Tip Dry Erase Marker, Broad Chisel Tip, Black, PK12
Mfr # BICGDEM11BK
Zoro # G3235753
product price: $12.99
/pk 12, $1.08/eaKey Features
Ink Color
Black
Tip Size
Chisel
Barrel Type
Standard
Color
Black
Features
Non-Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BICGDEM11BK
Zoro #
G3235753
UPC #
070330323278
Country of Origin
Korea, Republic of
Dimensions
Tip Size
Chisel
Marker Tip Size (text)
Broad
Details
Item
Dry Erase Markers
Ink Color
Black
Barrel Type
Standard
Color
Black
Features
Non-Washable
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Marker Ink Color
Black
Marker Cap
Capped
Number of Markers
12
Low Odor
Low Odor
Series
Intensity®
Marker Grade
General Use
Marker Ink Type
Dry Erase
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Black, Marker Set Ink Colors Not Applicable, Number of Markers 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.