Zoro Homepage

Intensity Permanent Markers, Fine Point, Black, 216PK

  • Mfr # GPM11-BK

  • Zoro # G515140335


product price: $359.99
/pk 216, $1.67/ea
Free Shipping & Returns

Key Features

Color
Black
Length
13.5 in
Width
6.2 in
Height
6.1 in
Standards
ACMI Certified AP Nontoxic|ASTM 6400 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM11-BK
Zoro #
G515140335
UPC #
-
Country of Origin
United States

Dimensions

Length
13.5 in
Width
6.2 in
Height
6.1 in

Details

Color
Black
Standards
ACMI Certified AP Nontoxic|ASTM 6400 Certified
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Add a splash of bold color to your projects, labels and more with Intensity Retractable Permanent Markers. These ACMI-approved, nontoxic permanent markers feature low-odor, acid-free inks that create long-lasting color on just about any surface, including glass, metal, photos, foils, coated paper, plastic and even oily and damp surfaces. Convenient, retractable design extends and retracts the durable fine tip with a simple click. Seal Guard Defends Against Dry Out technology helps you work with confidence. Silver barrel and a textured rubber grip deliver comfort and control.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.