Deep Sea Blue Permanent Marker, Ultra Fine Tip, 12 PK (Discontinued)
- Mfr # BICGPMU11BE
- Zoro # G5881626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BICGPMU11BE
Zoro #
G5881626
UPC #
070330319325
Country of Origin
United States
Dimensions
Tip Size
Extra Fine
Details
Item
Permanent Marker
Ink Color
Deep Sea Blue
Barrel Type
Original
Marker Tip
Ultra Fine
Point Type
Needle
Features
Non-Washable
Washable
No
Marker Ink Color
Blue
Marker Cap
Capped
Waterproof
Yes
Description
Permanent Marker, Blue, Marker Tip Ultra Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Markers Brand BIC, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.