Rambunctious Red Permanent Marker, Ultra Fine Tip, 12 PK (Discontinued)
- Mfr # BICGPMU11RD
- Zoro # G5996051
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BICGPMU11RD
Zoro #
G5996051
UPC #
070330319332
Country of Origin
United States
Dimensions
Tip Size
Ultra Fine
Details
Item
Permanent Marker
Ink Color
Rambunctious Red
Barrel Type
Original
Marker Tip
Ultra Fine
Features
Non-Washable
Marker Ink Color
Red
Washable
No
Waterproof
Yes
Marker Cap
Capped
Description
Permanent Marker, Red, Marker Tip Ultra Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Markers Brand BIC, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.