Zoro Homepage
This item is Discontinued.
Bic Mechanical Pencil, 0.5mm, Blk/Smoke, PK12 BICMV511BK

Mechanical Pencil, 0.5mm, Blk/Smoke, PK12 (Discontinued)

  • Mfr # BICMV511BK
  • Zoro # G5764491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICMV511BK
Zoro #
G5764491
UPC #
070330411753
Country of Origin
China

Dimensions

Point Size
0.5 mm

Details

Item
Pencils
Material
Plastic
Barrel Color
Black
Includes Eraser
Yes
Pencil Type
Mechanical
Lead Color
Standard

Description

Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.