Zoro Homepage

Mechanical Pencil, 0.7mm, Assorted, PK12

  • Mfr # BICMPG11

  • Zoro # G2687907


product price: $10.15
/pk 12, $0.85/ea

Key Features

Point Size
0.7 mm
Material
Plastic
Barrel Color
Blue, Gray, Green, Red, Yellow
Includes Eraser
Eraser Included
Pencil Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICMPG11
Zoro #
G2687907
UPC #
070330404731
Country of Origin
Mexico

Dimensions

Point Size
0.7 mm

Details

Item
Pencil
Material
Plastic
Barrel Color
Blue, Gray, Green, Red, Yellow
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Pencil Barrel Color Assortment
(3) Gray; (3) Yellow; (2) Blue; (2) Green; (2) Red
Mechanical Pencil Sleeve Type
Fixed Sleeve
Mechanical Pencil Advance Type
Top-Advance
Graphite Color
Black
Numeric Graphite Scale
#2.5
Features
Pocket Clip, Retractable
Pencil Grip Type
Contoured Rubber
HB Graphite Scale
HB
Eraser Type
Click
Lead Type
HB
Lead Extension
Click
Package Type
Classroom Set
X-Ray Detectable
Not X-Ray Detectable
Shape
Round
Includes Pen Cushion
Cushion Included
Irradiated
Non-Irradiated
Erasable
Erasable
Number of Markers
12
Metal Detectable
Not Metal Detectable
Series
Xtra-Comfort
Refillable
No
Eraser
Yes
Pocket Clip Indicator
Yes

Description

Enjoy a comfortable writing experience with the BIC Xtra-Comfort Mechanical Pencil. Featuring a soft grip that provides better writing control and comfort, this mechanical pencil comes with smooth-writing #2 lead that does not smudge and erases cleanly. The lead advances quickly and easily with a simple click, eliminating the need for sharpening. Ideal for standardized tests, each pencil comes with three #2 leads that create accurate, crisp marks. Vibrant barrel colors, BIC Xtra-Comfort Mechanical Pencils are great for school, home, or the office.

  • • Smooth dark writing.
  • • Lead does not smudge, erases cleanly, and advances easily with a simple click of the eraser.
  • • One BIC pencil = 2.5 wood case pencils.
  • • Vibrant barrel colors.
  • • Always ready, sharp and accurate, BIC® #2 mechanical pencils are the smart choice at test time.
  • Smooth dark writing.
  • Lead does not smudge, erases cleanly, and advances easily with a simple click of the eraser.
  • One BIC pencil = 2.5 wood case pencils.
  • Vibrant barrel colors.
  • Always ready, sharp and accurate, BIC® #2 mechanical pencils are the smart choice at test time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.