Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Pencil, 0.7mm, Clear, PK12

  • Mfr # BICMP11

  • Zoro # G2687730


product price: $5.55
/pk 12, $0.46/ea
Sold in multiples of 2 for $11.10

Key Features

Point Size
0.7 mm
Material
Plastic
Barrel Color
Clear
Includes Eraser
Eraser Included
Pencil Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICMP11
Zoro #
G2687730
UPC #
070330900851
Country of Origin
France

Dimensions

Point Size
0.7 mm

Details

Item
Pencil
Material
Plastic
Barrel Color
Clear
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Mechanical Pencil Sleeve Type
Fixed Sleeve
HB Graphite Scale
HB
Mechanical Pencil Advance Type
Top-Advance
Features
Pocket Clip, Refillable, Retractable
Numeric Graphite Scale
#2.5
Pencil Grip Type
Ribbed Plastic
Graphite Color
Black
Shape
Round
Series
Xtra Smooth
Irradiated
Non-Irradiated
Includes Pen Cushion
Cushion Not Included
Erasable
Erasable
Eraser Type
Non-Extendable
Lead Type
HB
Lead Extension
Click
X-Ray Detectable
Not X-Ray Detectable
Package Type
Classroom Set
Metal Detectable
Not Metal Detectable
Number of Markers
12
Eraser
Yes
Pocket Clip Indicator
Yes
Refillable
Yes

Description

Mechanical, Pencil, Point Size 0.7 mm, Material Plastic, Barrel Color Clear, Includes Eraser Eraser Included, Lead Color Standard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.