Zoro Homepage

Mechanical Pencil, 0.9mm, Blue, PK12

  • Mfr # BICMV11BK

  • Zoro # G5524784


product price: $15.59
/pk 12, $1.30/ea

Key Features

Point Size
0.9 mm
Material
Plastic
Barrel Color
Turquoise
Includes Eraser
Eraser Included
Pencil Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICMV11BK
Zoro #
G5524784
UPC #
070330408272
Country of Origin
China

Dimensions

Point Size
0.9 mm

Details

Item
Pencil
Material
Plastic
Barrel Color
Turquoise
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Matching Pen
BIC® VLG11BE
Numeric Graphite Scale
#2.5
HB Graphite Scale
HB
Mechanical Pencil Sleeve Type
Sliding Sleeve
Features
Pocket Clip, Refillable, Retractable
Pencil Grip Type
Contoured Rubber
Mechanical Pencil Advance Type
Top-Advance
Graphite Color
Black
Series
Velocity Original
Eraser Type
Non-Extendable
Irradiated
Non-Irradiated
X-Ray Detectable
Not X-Ray Detectable
Number of Markers
12
Shape
Round
Metal Detectable
Not Metal Detectable
Includes Pen Cushion
Cushion Included
Erasable
Erasable
Lead Extension
Click
Package Type
Classroom Set
Lead Type
HB
Eraser
Yes
Refillable
Yes
Pocket Clip Indicator
Yes

Description

Mechanical, Pencil, Point Size 0.9 mm, Material Plastic, Barrel Color Turquoise, Includes Eraser Eraser Included, Lead Color Standard, Package Quantity 12


  • Durable eraser cleanly removes marks from the page.
  • Strong #2 leads write smoothly, erase cleanly, and create dark, crisp marks.
  • Each pencil features a soft grip to help enhance comfort and control during prolonged writing sessions.
  • Convenient mechanical pencils ideal for standardized tests, note-taking, and more.
  • Includes extra refill leads and erasers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.