Shop BIC
See all product information
Create Account
Mechanical Pencil With Pocket Clip, 0.9mm, Assorted Barrels, 24/Pack
- Mfr # MPLWP241
- Zoro # G604941621
product price:Â
$
17.69
/ea
Sold in multiples of 2 for
$35.38
Key Features
Barrel Color
Assorted
Lead Color
Black
Lead Type
Hard
Lead Diameter
0.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPLWP241
- Zoro #
- G604941621
- UPC #
- 70330417144
- Country of Origin
- France
Dimensions
- Lead Diameter
- 0.9 mm
Details
- Item
- Mechanical Pencil
- Barrel Color
- Assorted
- Lead Color
- Black
- Lead Type
- Hard
Description
Bic mechanical pencil with pocket clip, 0.9mm, assorted barrels, 24/pack mechanical pencils deliver a write-out equivalent to 2-1/2 wood-case pencils. Smooth writing lead does not smudge, erasing cleanly. Each pencil contains three full-length, self-feeding leads. Convenient pocket clip attaches to pockets and folders. Non-refillable. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.