Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, 4-Color, Permanent Ink, PK12

  • Mfr # MM11-AST

  • Zoro # G621723484


product price: $44.75
/pk 12, $3.73/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM11-AST
Zoro #
G621723484
UPC #
70330246232
Country of Origin
France

Description

Pen, Pen Tip 1 mm, Barrel Material Metal, Plastic, Recycled Plastic, Barrel Color Blue, White, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Assorted, Series 4-Color, Features Permanent Ink, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.