Zoro Homepage
This item is Discontinued.
Bic Pen, Bp, Softch, Med, 1.0Mm, Ast SCSMAP121AST

Pen, Bp, Softch, Med, 1.0Mm, Ast (Discontinued)

  • Mfr # SCSMAP121AST
  • Zoro # G7875870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSMAP121AST
Zoro #
G7875870
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
1mm

Details

Ink Color
Black, Blue, Red
Pen Type
Ball Point
Item
Pen
Point Type
Medium

Description

BIC Soft Feel Ball Pen - Medium Point Type - 1 mm Point Size - Assorted - 12 / Pack - Soft Feel Ball Pen features a nonslip grip and soft barrel for the ultimate in writing comfort. Convenient, click-action design eliminates the hassle of requiring a separate cap and allows quick, simple storage. 1.0mm tip produces clean, medium-size lines for dark and legible handwriting. Retractable pen is perfect for everyday writing needs at home, school, the office and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.