Pen, Clicstic, Bp, Rt, Med, Bk, PK12
Mfr # CSM11BK
Zoro # G7875931
product price: $8.35
/pk 12, $0.70/eaKey Features
Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Point Type
Medium
Barrel Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM11BK
Zoro #
G7875931
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
1mm
Details
Ink Color
Black
Pen Type
Ball Point
Item
Clic Stic Retractable Pen
Point Type
Medium
Barrel Color
White
Features
Pocket Clip, Break Resistant, Durable
Material
Tungsten Carbide
Description
Pen,Clicstic,Bp,Rt,Med,Bk,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.