Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Medium 1.6 mm, Black PK12

  • Mfr # BICVLGB11BK

  • Zoro # G5526622


product price: $12.55
/pk 12, $1.05/ea

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
1.6mm
Pen Ink Color
Black
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICVLGB11BK
Zoro #
G5526622
UPC #
070330185104
Country of Origin
France

Dimensions

Point Size
1.6mm
Pen Point Size
1.6 mm
Pen Point Size Type
Bold

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Black
Pen Cap
Retractable
Pen Tip
1.6 mm
Pen Grip
Contoured Cushion
Barrel Color
Black
Grip
Rubberized Contoured
Pen Cushion
Yes
Point Type
Bold
Barrel Material
Plastic
Features
Permanent Ink
Includes Pen Cushion
Cushion Included
Series
Velocity(R)
Pen Sub-Brand & Product Family
GLIDEā„¢ Bold
Weight
0.42 lbs
Pen Barrel Color(s)
Smoke
Pen Ink Color(s)
Black
Pen Grip Type
Contoured Rubber
Pen Style
Retractable
Pen Tip Type
Conical
Marker Cap
Retractable
Number of Markers
12
Washable
Non-Washable
Toxicity
Toxic
Refillable
Refillable
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Clip Type
Pocket Clip
Tip Type
Bold
Cartridge Type
Non-Pressurized
Erasable
Non-Erasable
Ink Type
Ballpoint

Description

Pen Set, Pen Tip 1.6 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Contoured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Velocity(R), Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.