Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Medium 1.6 mm, Blue PK12

  • Mfr # BICVLGB11BE

  • Zoro # G5738065


product price: $11.99
/pk 12, $1.00/ea

Key Features

Ink Color
Blue
Pen Type
Ball Point
Point Size
1.6mm
Pen Ink Color
Blue
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICVLGB11BE
Zoro #
G5738065
UPC #
070330185098
Country of Origin
France

Dimensions

Point Size
1.6mm
Pen Point Size
1.6 mm
Pen Point Size Type
Bold

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Blue
Pen Cap
Retractable
Point Type
Bold
Grip
Rubberized Contoured
Pen Tip
1.6 mm
Barrel Color
Blue
Pen Grip
Contoured Cushion
Pen Cushion
Yes
Features
Permanent Ink
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
Velocity(R)
Pen Tip Type
Conical
Pen Barrel Color(s)
Translucent Blue
Pen Style
Retractable
Pen Ink Color(s)
Blue
Pen Grip Type
Contoured Rubber
Pen Sub-Brand & Product Family
GLIDEâ„¢ Bold
Marker Cap
Retractable
Metal Detectable
Not Metal Detectable
Number of Markers
12
Cartridge Type
Non-Pressurized
Erasable
Non-Erasable
Refillable
Refillable
Ink Type
Ballpoint
Washable
Non-Washable
Toxicity
Toxic
X-Ray Detectable
Not X-Ray Detectable
Clip Type
Pocket Clip
Tip Type
Bold

Description

Pen Set, Pen Tip 1.6 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Contoured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Velocity(R), Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.