Zoro Homepage

Pen Retractable, Medium 1.0 mm, Black PK12

  • Mfr # BICVLG11BK

  • Zoro # G5574256


product price: $10.79
/pk 12, $0.90/ea

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Black
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICVLG11BK
Zoro #
G5574256
UPC #
070330162648
Country of Origin
France

Dimensions

Point Size
1mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Description

Pen Set, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Contoured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Velocity(R), Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.