Zoro Homepage
This item is Discontinued.
Bic Pen Retractable, Medium 1.0 mm, Red PK12 BICVCG11RD

Pen Retractable, Medium 1.0 mm, Red PK12 (Discontinued)

  • Mfr # BICVCG11RD
  • Zoro # G5673053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICVCG11RD
Zoro #
G5673053
UPC #
070330145047
Country of Origin
France

Dimensions

Point Size
1mm

Details

Ink Color
Red
Pen Type
Ball Point
Grip
Contoured Cushion
Barrel Color
Red
Item
Retractable Pen
Pen Grip
Contoured Cushion
Pen Tip
1 mm
Point Type
Medium
Pen Ink Color
Red
Pen Cushion
Yes
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
Atlantis(R)
Pen Cap
Retractable
Product Type
Ballpoint Pens
Marker Cap
Retractable

Description

Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Contoured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series Atlantis(R), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.