Permanent Marker, Black, Bullet Tip, Retractable, 12 PK
Mfr # BICPMR11BK
Zoro # G6022186
product price: $16.29
/pk 12, $1.36/eaKey Features
Color
Black
Ink Color
Black
Tip Size
Fine
Marker Tip
Fine
Marker Cap
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BICPMR11BK
Zoro #
G6022186
UPC #
070330331167
Country of Origin
China
Dimensions
Tip Size
Fine
Details
Item
Permanent Marker
Color
Black
Ink Color
Black
Marker Tip
Fine
Marker Cap
Retractable
Marker Ink Color
Black
Standards
ACMI AP Non-Toxic Certified, Conforms to ASTM D4236 Standards
Features
Permanent Ink
Barrel Type
Standard
Waterproof
Waterproof
Washable
Non-Washable
Series
Intensity
Number of Markers
12
Marker Grade
General Use
Irradiated
Non-Irradiated
Cleanroom Standard
Not Cleanroom Certified
Toxicity
Non-Toxic
Description
Permanent Marker, Black, Not Applicable, Marker Tip Fine, Marker Cap Retractable, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Standards ACMI AP Non-Toxic Certified, Conforms to ASTM D4236 Standards, Markers Brand BIC, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.