Zoro Homepage
This item is Discontinued.
Bic Permanent Marker, Bullet Tip, Capped, 12 PK BICGPMAP12ASST

Permanent Marker, Bullet Tip, Capped, 12 PK (Discontinued)

  • Mfr # BICGPMAP12ASST
  • Zoro # G9622313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICGPMAP12ASST
Zoro #
G9622313
UPC #
070330325920
Country of Origin
United States

Dimensions

Tip Size
Fine

Details

Item
Permanent Marker
Ink Color
Blue Skies Blue, Deep Sea Blue, Fandango Pink, Forest Green, Key Lime, Playful Purple, Rambunctious Red, Sunset Orange, Tuxedo Black, Yellow Blaze
Marker Tip
Bullet
Marker Cap
Capped
Marker Set Ink ColorsĀ 
Blue Skies Blue, Deep Sea Blue, Fandango Pink, Forest Green, Hot Aqua, Key Lime, Playful Purple, Rambunctious Red, Sunset Orange, Tuxedo Black, Woodsy Brown, Yellow Blaze
Washable
Non-Washable
Features
Permanent Ink
Marker Ink Color
Assorted
Point Type
Bullet
Barrel Type
Standard
Waterproof
Waterproof
Marker Set Ink Colors
Blue Skies Blue, Deep Sea Blue, Fandango Pink, Forest Green, Hot Aqua, Key Lime, Playful Purple, Rambunctious Red, Sunset Orange, Tuxedo Black, Woodsy Brown, Yellow Blaze
Number of Markers
12
Irradiated
Non-Irradiated
Cleanroom Standard
Not Cleanroom Certified

Description

Permanent Marker, Assorted, Blue Skies Blue, Deep Sea Blue, Fandango Pink, Forest Green, Hot Aqua, Key Lime, Playful Purple, Rambunctious Red, Sunset Orange, Tuxedo Black, Woodsy Brown, Yellow Blaze, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Markers Brand BIC, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.