Permanent Marker, Rambunctious Red, Bullet Tip, Capped, 12 PK
Mfr # BICGPM11RD
Zoro # G9622322
product price: $10.19
/pk 12, $0.85/eaKey Features
Ink Color
Rambunctious Red
Tip Size
Fine
Marker Tip
Bullet
Marker Cap
Capped
Features
Permanent Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BICGPM11RD
Zoro #
G9622322
UPC #
070330315334
Country of Origin
United States
Dimensions
Tip Size
Fine
Details
Item
Permanent Marker
Color
Rambunctious Red
Ink Color
Rambunctious Red
Marker Tip
Bullet
Marker Cap
Capped
Features
Permanent Ink
Washable
Non-Washable
Marker Ink Color
Red
Point Type
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Barrel Type
Standard
Waterproof
Waterproof
Number of Markers
12
Series
Intensity®
Marker Grade
General Use
Irradiated
Non-Irradiated
Cleanroom Standard
Not Cleanroom Certified
Description
Permanent Marker, Red, Not Applicable, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Markers Brand BIC, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.