Permanent Marker, Tuxedo Black, Ultra Fine Tip, Capped, 12 PK
Mfr # BICGPMU11BK
Zoro # G5919024
product price: $12.39
/pk 12, $1.03/eaKey Features
Color
Tuxedo Black
Ink Color
Tuxedo Black
Tip Size
Ultra Fine
Marker Tip
Ultra Fine
Marker Cap
Capped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BICGPMU11BK
Zoro #
G5919024
UPC #
070330319318
Country of Origin
United States
Dimensions
Tip Size
Ultra Fine
Details
Item
Permanent Marker
Color
Tuxedo Black
Ink Color
Tuxedo Black
Marker Tip
Ultra Fine
Marker Cap
Capped
Features
Permanent Ink
Washable
Non-Washable
Marker Ink Color
Black
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Barrel Type
Standard
Waterproof
Waterproof
Point Type
Needle
Series
Intensity®
Number of Markers
12
Marker Grade
General Use
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated
Marker Ink Type
Permanent
Marker Series
Intensity®
Description
Permanent Marker, Black, Not Applicable, Marker Tip Ultra Fine, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Markers Brand BIC, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.