Zoro Homepage

PrevaGuard Gel-ocity Gel Pen, Black, 12PK

  • Mfr # RGGA11BK

  • Zoro # G015140255


product price: $34.15
/pk 12, $2.85/ea

Key Features

Color
Black
Overall Length
6 in
Depth
1.31 in
Dated Goods
No
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGGA11BK
Zoro #
G015140255
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Depth
1.31 in
Width
2.75 in

Details

Color
Black
Dated Goods
No
Recycled
No
Recycled Total
0%
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

The PrevaGuard Gel-ocity Gel Pen contains an antimicrobial agent incorporated into the plastic to protect the pen itself by suppressing the growth of bacteria, algae, fungus and mildew. Super-smooth, smear-free, quick-drying ink dries in as little as 5 seconds. Round barrel rests comfortably in your hand while the 0.7mm point creates vivid marks. This gel pen does not protect users or others from disease-causing bacteria viruses or germs. It's perfect for note-taking, journaling and a variety of other everyday writing activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.